Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silent Two Stage Piston Air Compressor w/Dryer, 7.5 HP, 80 Gal, 1 Phase, 230V

  • Mfr # 133683

  • Zoro # G908610261


product price: $6,085.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Voltage
208-230
Overall Height
75 in
Overall Length
31 in
Cylinder Material
Steel
Overall Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133683
Zoro #
G908610261
UPC #
707022481717
Country of Origin
Turkey

Dimensions

Overall Height
75 in
Overall Length
31 in
Overall Width
34 in

Details

Voltage
208-230
Cylinder Material
Steel

Description

The Global Industrial Silent Two Stage Piston Air Compressor with Dryer offers superior performance and is designed to provide years of reliable service. Silencer reduces noise output by 25% binging the dBs to 55, which is comparable to conversational loudness. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects. Overall measurements: 31 L x 34 W x 75 H. Silencer is not pre-installed, and must be installed by the purchaser. The Global Industrial Refrigerated Air Dryer offers superior performance and is designed to provide years of reliable service. This dryer, requiring little to no maintenance, is efficient and ideal for use with compressors that do not have aftercoolersremoving oil, water, dust, and dirt particles to improve air quality, tool life, and project results. Its compact design can fit just about anywhere and can be used with 5HP 7.5HP, and 10HP compressors up to 57 CFM.Overall measurements: 22 L x 13 W x 23 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.