Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H
- Mfr # 985117SL
- Zoro # G508613549
product price:Â
$
966.99
/ea
Key Features
Overall Height
75 in
Overall Length
41-1/4 in
Overall Width
24 in
Material
Steel
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985117SL
- Zoro #
- G508613549
- UPC #
- 707022333528
- Country of Origin
- China
Dimensions
- Overall Height
- 75 in
- Overall Length
- 41-1/4 in
- Overall Width
- 24 in
Details
- Material
- Steel
- Assembled
- No
Description
Luggage cart is made using corrosion resistant #201 stainless steel uprights and framing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.