
Single Bottle Eyewash Station, 16 Oz.
Mfr # 708569SS
Zoro # G411970401
product price: $32.29
/eaKey Features
Height
13-3/4 in
Width
16-1/4 in
Color
Yellow
Depth
1/16 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708569SS
Zoro #
G411970401
UPC #
-
Country of Origin
Multiple
Dimensions
Height
13-3/4 in
Width
16-1/4 in
Depth
1/16 in
Details
Item
Single Bottle Eyewash Station
Color
Yellow
Material
Plastic
Description
Portable bottle. Comes assembled. 98.3 % ophthalmic solution. All those in favor of workplace safety say fteye.ft The Global IndustrialTM Single Bottle Eyewash Station is a great back up for a quick response to eye accidents in large work environments, where employees might need immediate treatment. The smaller size of these stations is ideal for mounting in workspaces when irritation, burning, and itching occur from dust, smoke, or chemical contamination is possible. The removable bottles are also perfect for portable use when transporting an injured worker to a facility for further medical care. Place them within a 10 second walk from hazards to meet OSHA standards. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.