Zoro Homepage

Single Bottle Eyewash Station, 32 Oz.

  • Mfr # 708570SS

  • Zoro # G811970476


product price: $39.35
/ea

Key Features

Height
11-1/4 in
Width
13-3/4 in
Color
Yellow
Material
Plastic
Depth
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708570SS
Zoro #
G811970476
UPC #
-
Country of Origin
Multiple

Dimensions

Height
11-1/4 in
Width
13-3/4 in
Depth
1/16 in

Details

Item
Single Bottle Eyewash Station
Color
Yellow
Material
Plastic

Description

Portable bottle. Comes assembled. 98.3 % ophthalmic solution. All those in favor of workplace safety say fteye.ft The Global IndustrialTM Single Bottle Eyewash Station is a great back up for a quick response to eye accidents in large work environments, where employees might need immediate treatment. The smaller size of these stations is ideal for mounting in workspaces when irritation, burning, and itching occur from dust, smoke, or chemical contamination is possible. The removable bottles are also perfect for portable use when transporting an injured worker to a facility for further medical care. Place them within a 10 second walk from hazards to meet OSHA standards. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.