Single Channel Strut, Slotted, 1-5/8 in x 7/8 in Channel Size, Steel, Zinc-Plated, Silver
- Mfr # 713139
- Zoro # G408613359
product price:Â
$
27.89
/ea
Sold in multiples of 4 for
$111.56
Key Features
Slot Type
Slotted
Strut Channel Size
1-5/8 in x 7/8 in
Material
Steel
Color
Silver
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713139
- Zoro #
- G408613359
- UPC #
- 707022353953
- Country of Origin
- China
Dimensions
- Strut Channel Size
- 1-5/8 in x 7/8 in
- Length
- 8 in
- Overall Width
- 1-5/8 in
- Overall Height
- 7/8 in
Details
- Item
- Single Channel Strut
- Slot Type
- Slotted
- Material
- Steel
- Color
- Silver
- Gauge
- 12 ga
- Finish
- Zinc-Plated
Description
Secure attachments may be made to the framing member with the use of hardened, toothed, slotted nuts which engage the inturned edges and provide superior strength. Pre-Galvanized Zinc Plated has a continuous slot with inturned edges. The pregalvanized zinc coating conforms to a G-90 thickness designation per ASTM A653. The zinc thickness is .75 MIL or .45 oz./sq. ft. of surface area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.