Zoro Homepage

Single Rivet Beam, 24inL, Gray

  • Mfr # 254CP83

  • Zoro # G011827990


original price: $5.79
10% off
new price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Length (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254CP83
Zoro #
G011827990
UPC #
707022075985
Country of Origin
Malaysia

Dimensions

Length (In.)
24 in

Details

Item
Single Rivet Beam
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled

Description

Each Level Requires four beams. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves. Note: Nominal size is 24in. Actual size is 23in. To be used with used with Global Industrial Boltless Shelving only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.