Single Rivet Beam, 36inL, Gray
- Mfr # 254CP79
- Zoro # G911827939
product price:Â
$
4.45
/ea
Sold in multiples of 2 for
$8.90
Key Features
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Length (In.)
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254CP79
- Zoro #
- G911827939
- UPC #
- 707022075930
- Country of Origin
- Malaysia
Dimensions
- Length (In.)
- 36 in
Details
- Item
- Single Rivet Beam
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Assembled
Description
Each Level Requires four beams. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.