Single Sided Cantilever Rack Starter, 2" Lip 48"Wx45"Dx72"H - Best Value Series
Mfr # 298908
Zoro # G222795811
product price: $2,002.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
298908
Zoro #
G222795811
UPC #
-
Country of Origin
Viet Nam
Description
Store twice the amount of lumber, pipes, and dense materials with the Global Industrial. Single Sided Cantilever Rack Starter. This heavy-duty rack is designed to support large loads of long materials for manufacturing plants storage warehouses, and lumber mills. Each heavy gauge 12" arm supports 600 lbs. of lengthy materials in dividable stacks. The single-sided design allows for maximum storage and includes 12 straight arms with 2" lip to retain supplies.