Single Sided Heavy Duty Cantilever Rack Starter, 72inWx50inDx120inH

  • Mfr # 320823

  • Zoro # G208590935


product price:  $2,779.31
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
120 in
Overall Width
72 in
Overall Depth
50
Color
Gray
Shelving Type
Starter Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320823
Zoro #
G208590935
UPC #
707022435741
Country of Origin
Viet Nam

Dimensions

Overall Height
120 in
Overall Width
72 in
Overall Depth
50

Details

Color
Gray
Shelving Type
Starter Unit
Assembly
Required
Material
Steel

Description

This solid steel gray, single sided rack supports large loads of lumber, pipes and other dense materials. Each heavy gauge 36 arm supports 800 lbs. of lengthy materials in dividable stacks. Single sided design allows back to back positioning with another compatible rack. 10 straight arms included. Dimensions are 72W x 50D x 10'H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.