Zoro Homepage

Single Socket Base For Pedestrian Barrier, Socket Only

  • Mfr # 940374

  • Zoro # G408639137


product price: $44.45
/ea

Key Features

Material
Steel
Length
4 in
Width
4 in
Overall Height
5 in
Bollard Cover Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940374
Zoro #
G408639137
UPC #
707022019521
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Overall Height
5 in

Details

Material
Steel
Bollard Cover Color
Yellow
Type
Base

Description

Provides permanent installation of barrier rails sold separately. Ideal for directing personnel or traffic flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.