Six Tier Locker, 12x18x12, 18 Door, Unassembled, Gray

  • Mfr # 269691GY

  • Zoro # G108825724


product price:  $749.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18
Overall Height
78 in
Color
Gray
Locker Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269691GY
Zoro #
G108825724
UPC #
707022117135
Country of Origin
Viet Nam

Dimensions

Overall Width
36 in
Overall Depth
18
Overall Height
78 in

Details

Color
Gray
Locker Material
Steel

Description

Used for use in schools and gym locker rooms. Door handles on these quiet lockers feature a fingertip lift latch recessed into the door face to provide a smooth catch-free surface that discourages the padlock from being cut off. These quality gym lockers feature 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Locker legs add 6 to height. Six Tier Box Lockers feature padlockable friction hasp closures Lock sold separately. Optional Anchor Kits sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.