SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Orange, 50 ft
- Mfr # 500794
- Zoro # G108620336
product price:Â
$
44.95
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Orange
Gauge/Conductor
16/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500794
- Zoro #
- G108620336
- UPC #
- 707022325066
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 50 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Jacket Color
- Orange
- Power Indicator
- Yes
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- UL, cUL Listed
Description
Cord is orange and is great for your car, garage, office and kitchen. 50' 16/3 SJTW extension cord with lighted plug will resist moisture, abrasion and prolonged exposure to sunlight for durability. UL/cUL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.