Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slat Wall Accessory 12L Peg Hook

  • Mfr # 331354

  • Zoro # G808825765


product price: $2.35
/ea
Sold in multiples of 12 for $28.20

Key Features

Material
Steel
Assembled
Yes
Color
Silver
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331354
Zoro #
G808825765
UPC #
707022078764
Country of Origin
United States

Dimensions

Length
12 in

Details

Material
Steel
Assembled
Yes
Color
Silver

Description

Great for hanging tools, or for display of single items.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.