
Slatted Steel Outdoor Ashtray, 13 Gallon, Black
Mfr # 615155
Zoro # G911865306
product price:Â $296.99
/ea
Free Shipping & Returns
Key Features
Height
25-1/2 in
Color
Black
Material
Steel
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615155
Zoro #
G911865306
UPC #
707022492126
Country of Origin
China
Dimensions
Height
25-1/2 in
Details
Color
Black
Material
Steel
Item
Slatted Ashtray
Assembly Required
No
Description
Flat-bar slatted design helps deter graffiti. Galvanized liner simplifies emptying for custodians. Offers 13-gallon capacity. Add convenient ashtray disposal stations to your facility with the Global Industrial™ Steel Slatted Outdoor Ashtray. This steel smoking urn is perfect for bus stops, outdoor parking lots, and other outdoor areas around your facility. The ashtray is steel-made with a contemporary design that compliments surrounding outdoor dcor and other steel slatted solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.