Slatwall Shelf 48 X 15 Black Plastic With 3 Brackets, 4PK

  • Mfr # 968473ABK

  • Zoro # G111937742


product price: $194.99
/pk 4, $48.75/ea
Free Shipping & Returns

Key Features

Finish
Black
Overall Width
48 in
Overall Depth
15 in
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968473ABK
Zoro #
G111937742
UPC #
707022026550
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Depth
15 in

Details

Finish
Black
Assembly Required
No

Description

Structurally molded plastic shelf easily installs on Slatwall Panels with three 14inL chrome plated steel brackets. Sold in packages of 4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.