Zoro Homepage

Slide Out Printer Tray For Powered Laptop Carts

  • Mfr # 436995BK

  • Zoro # G808642843


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Overall Width
22 in
Material
Steel
Length
15 in
Cabinet Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436995BK
Zoro #
G808642843
UPC #
707022472630
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
22 in
Length
15 in

Details

Material
Steel
Cabinet Color
Black

Description

This slide out printer tray for the Global Industrial Powered Laptop Cart makes for an essential add-on piece. It provides sturdy, easy-slide support for a small printer, enabling extra space on cart's top shelf. Please note this is a specific add-on that is designed only for compatible Global Industrial Media Carts, models 436996BK & 436997BK.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.