Zoro Homepage

Slim CPU Mount Bracket for Orbit Computer Workstations

  • Mfr # 282486

  • Zoro # G311936699


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
5 in
Width
2-3/16 in
Depth
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282486
Zoro #
G311936699
UPC #
707022498449
Country of Origin
China

Dimensions

Height
5 in
Width
2-3/16 in
Depth
4.8 in

Details

Color
Black
Material
Steel
Assembly Required
Yes
Item
CPU Mount Bracket

Description

Supports up to 11 lbs. Non-skid cushions prevent marring. Compatible with any Global Industrial™ Orbit Workstation. This slim CPU mount holder adjusts to hold items from 0.7in to 2.8inW securely and includes non-skid cushions to prevent marring. Can be mounted on any Global Industrial™ Orbit Computer Workstation post, as well as to the back of a computer monitor, clamped to a monitor mount pole, or installed under a desk. Includes both Orbit and VESA mounting capabilities. Supports up to 11 lbs, and has a powder coated steel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.