
Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Blue
Mfr # 254635CBL
Zoro # G611937600
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Steel
Depth
30 in
Width
34-1/2 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
254635CBL
Zoro #
G611937600
UPC #
-
Country of Origin
China
Dimensions
Depth
30 in
Width
34-1/2 in
Height
38 to 42-1/2 in
Details
Color
Blue
Item
Mobile Open Leg
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This mobile open base shop desk is perfect for warehouses as well as shipping and receiving areas. The rugged 14 ga steel-channel-reinforced work surface measures 34-1/2inW x 30inD and fights fatigue with height adjustments from 38in to 42-1/2inH at 1-1/2in increments. Its work surface has a 2in slope from back to front edge. The shop desk features a pigeonhole riser that measures 12inD x 7-3/4inH and holds supplies and/or any size computer monitor. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4inW x 15-3/4inD x 4-1/2inH. A 15inD lower shelf is included. Its electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. The outlet easily screws onto the side of shop desk. No additional wiring is necessary. A 3in swivel with 2 locking casters is provided for easy mobility. The desk has a durable blue powder coat finish, and it is easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.