Sloped Shop Desk w/ Pigeonhole Riser & Outlets, 34-1/2ftW x 30inD, Gray

  • Mfr # 254635GYKIT

  • Zoro # G311937580


product price:  $319.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Color
Gray
Workbench/Table Assembly
Unassembled
Depth
30 in
Width
34-1/2 in
Height
38 to 42-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
254635GYKIT
Zoro #
G311937580
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Width
34-1/2 in
Height
38 to 42-1/2 in

Details

Color
Gray
Item
Open Leg
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This slanted shop desk is a multifunctional workstation designed for warehouse, shipping, distribution and other related applications. The pigeonhole riser measures 12inD x 7-3/4inH and stores supplies and various sized computer equipment for out of the way storage. The desk legs are height adjustable from 38in to 42-1/2inH at 1-1/2in increments providing added comfort and reducing fatigue during extended work periods. The locking drawer measures 22-3/4inW x 15-3/4inD x 4-1/2inH to secure content and create an added layer of protection against unauthorized access and theft. The 14 ga steel-channel-reinforced work surface measures 34-1/2inW x 30inD and ensures years of reliable service in harsh working conditions. These desks include dual sided outlets for easy access to electrical power on both the front and back sides of the unit. The outlets include a 15ft power cord and integrated circuit breaker for surge protection. The desk assemble easily with no wiring required. It has a gray powder coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.