Zoro Homepage

Small Inter-Office Mailbox 12W x 3 D x 10 H

  • Mfr # 443490

  • Zoro # G808620001


product price: $60.69
/ea

Key Features

Type
Front Access
Color
Gray
Height
10 in
Post Material
Steel
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443490
Zoro #
G808620001
UPC #
707022021388
Country of Origin
China

Dimensions

Height
10 in
Width
12 in
Depth
3 in

Details

Type
Front Access
Color
Gray
Post Material
Steel

Description

INTER-OFFICE MAILBOXES
Small Mailbox
Inter office mailboxes can be used as mail collection boxes for all out-going office mail. Office mailboxes deter unauthorized access to company mail and posting machine. Helps keep private inter-office correspondence confidential. Made using durable steel with a gray powder coat finish. Includes cylinder lock with 2 keys keyed alike and a full length piano hinged door for security. 10-3/4W x 3/4D wide top slot allows easy mail disposal and deters theft. Mailboxes easily mount to wall hardware not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.