Solid Tire (Black) for Personnel Carrier 800574 and Stock Chaser 800575

  • Mfr # 615223

  • Zoro # G222794982


product price:  $878.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
45 in
Overall Height
25 in
Overall Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
615223
Zoro #
G222794982
UPC #
707022510769
Country of Origin
China

Dimensions

Wheel Width
45 in
Overall Height
25 in
Overall Length
45 in

Description

Replacement solid tires are compatible with the Global Industrial 2-Seat Warehouse Personnel Carrier model 800574, and the Global Industrial Stock Chaser model 800575.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.