Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Mat, Universal, 32 in x 150 in, Gray, Polypropylene

  • Mfr # 670641

  • Zoro # G908620697


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Material
Polypropylene
Size
32 in x 150 in
Product Type
Sorbent Mat
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670641
Zoro #
G908620697
UPC #
707022487269
Country of Origin
United States

Dimensions

Size
32 in x 150 in
Length
150 in
Width
32 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Material
Polypropylene
Product Type
Sorbent Mat
Color
Gray

Description

Soak up leaks, drips, and spills with the Global Industrial; Universal Sorbent Battlemat. Its camouflage pattern is unique and easily hides unsightly spills. Its spunbound material is virtually lint-free, increasing strength, durability, and helping to withstand rigorous use and consistent foot traffic. The fabric is also tear resistant so it won't incur damage when placed under equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.