Sorbent Pad, Universal, 15 in x 18 in, Gray, Polypropylene, 100 PK

  • Mfr # B2305917

  • Zoro # G008621051


product price: $49.45
/pk 100, $0.49/ea

Key Features

Fluids Absorbed
Universal
Material
Polypropylene
Size
15 in x 18 in
Product Type
Sorbent Pad
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2305917
Zoro #
G008621051
UPC #
707022381673
Country of Origin
United States

Dimensions

Size
15 in x 18 in
Length
18 in
Width
15 in
Height
10 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Material
Polypropylene
Product Type
Sorbent Pad
Color
Gray

Description

These light weight pads are an economical alternative to the medium and heavy weight absorbent pads. The pads are made from a single layer of meltblown which is sonically bonded together. The sonic bonding points makes the pad less prone to stray fibers becoming detached and also gives the pad a very even structure which contributes to the good absorbency rate. These attributes help make the pad an industry standard construction, because it offers allround average performance but excellent versatility. The gray color helps to hide any absorbed liquids. An economical choice for everyday Universal situations of absorbing both oil or water based fluids. This is an excellent go-to-product for lighter duty indoor MRO tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.