Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splash Guard, Large, 4-1/2W x 23-1/2D x 18H, Clear

  • Mfr # 732135

  • Zoro # G209146650


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Clear
Width
4-1/2 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732135
Zoro #
G209146650
UPC #
707022470346
Country of Origin
United States

Dimensions

Width
4-1/2 in
Height
18 in

Details

Item
Splash Guard
Material
Acrylic
Color
Clear

Description

Equip washing stations with solid and upright splash protection for medical and lab workspaces. The Global Industrial, Large Splash Guard is suitable for use in lab rooms and similar spaces. The lightweight barrier is designed to protect users and surrounding equipment from fluids and other materials that may cause unexpected splashing or spraying. The clear and compact design of the shield helps maintain sharp visibility for staff as they work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.