Zoro Homepage

Spring-Actuated Pallet Carousel Skid Positioner

  • Mfr # 988295

  • Zoro # G108826738


product price: $1,832.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
43-5/8 in
Overall Length
43-5/8 in
Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988295
Zoro #
G108826738
UPC #
707022322034
Country of Origin
China

Dimensions

Overall Width
43-5/8 in
Overall Length
43-5/8 in

Details

Color
Blue
Material
Steel

Description

A combination of heavy-duty springs and shock absorbing dampener maintain a constant working height without overshoot or spring bounce, lowering and raising the carousel as packages are removed or added. No power or air supply is required, and it is virtually maintenance free The 43-5/8 diameter turntable features low-friction bearings for smooth operation. Full 360° access allows for nearside loading without reaching, as the operator can step closer to the unit's platform to add or remove pallet loads. Wide, free-standing base features 36-5/8L x 6W x 2H fork pockets for easy relocation by fork lift. Strong tubular steel frame with durable powder-coat finish for long life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.