
Spring Loaded Self-Leveler for U Boat Platform Trucks
Mfr # 800570
Zoro # G811863938
product price: $557.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Overall Length
58 in
Overall Width
16 in
Material
Steel
Color
Blue
Assembled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800570
Zoro #
G811863938
UPC #
707022498555
Country of Origin
China
Dimensions
Overall Length
58 in
Overall Width
16 in
Details
Material
Steel
Color
Blue
Item
Self-Leveler
Assembled
No
Description
Automatic height-adjustment platform for easy loading and unloading. Ergonomically designed to lower heavy loads to safe working heights. 770 lb Operational capacity. Need something ergonomic and convenient for lowering and raising heavy loads in the warehouse? The Global Industrial™ Spring Loaded Self-Leveler for U-Boats effectively reduces bending and reaching in the stock picking process, saving energy and time from laborious work. The key to this versatile self-leveler, is its heavy-duty spring which compressesand expands on its own, allowing for automatic weight adjustment of whatever you place on it, from multiple corrugated boxes to bulky product loads and heavy tote boxes. This self-leveler is ideal for making light work of moving heavy products in warehouses, supermarkets, retail stores, and any general workspace that depends on a streamlined flow of inventory. Easy-to-install ratchet straps included at each corner of the unit help secure it to a u-boat platform truck sold separately. Constructed of robust, heavy-duty steel material for long-lasting durability. Compressed Height: 7-11/16in 28in. Includes non-skid tape to hold packages in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.