
Square Outdoor Can, Black, Plastic, 18-1/2 in
Mfr # 641540BK
Zoro # G911865818
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Square
Color
Black
Height
42-1/4 in
Overall Width
18-1/2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
641540BK
Zoro #
G911865818
UPC #
707022454933
Country of Origin
China
Dimensions
Height
42-1/4 in
Overall Width
18-1/2 in
Depth
18-1/2 in
Details
Item
Outdoor Can
Container Shape
Square
Color
Black
Material
Plastic
Description
Maintain a healthy outdoor grounds with simplistic and economical Global Industrial™ Plastic Waste Receptacles With Single Ashtray Lid. These fully assembled, 1/8in thick plastic containers include an ashtray lid for convenient waste and ash disposal. This model collects up to 42 gallons of waste within a solid container. Compact, lightweight design occupies minimal space and allows for easy movement to different locations. Black Color Finish. Dimensions are 42-1/4inH x 18 -1/2inW x 18-1/2inD. One Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.