Zoro Homepage

Square Outdoor Can, Blue, Plastic, 18-1/2 in

  • Mfr # 641413BL

  • Zoro # G908620383


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Height
34-1/2 in
Overall Width
18-1/2 in
Material
Plastic
Depth
18-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641413BL
Zoro #
G908620383
UPC #
707022454919
Country of Origin
China

Dimensions

Height
34-1/2 in
Overall Width
18-1/2 in
Depth
18-1/2 in

Details

Item
Outdoor Can
Container Shape
Square
Color
Blue
Material
Plastic

Description

These fully assembled, 1/8 thick plastic containers feature a flat shaped lid for ease of disposal from any direction. This model collects up to 42 gallons of waste. Compact, lightweight design occupies minimal space and allows for easy movement to different locations. Blue Color Finish. Dimensions are 34-1/2H x 18 18-1/2W x 18-1/2D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.