Square Outdoor Can, Brown, Steel, 10-1/4 in

  • Mfr # 238242BN

  • Zoro # G308622413


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Height
24 in
Overall Width
10-1/4 in
Material
Steel
Depth
10-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238242BN
Zoro #
G308622413
UPC #
707022013109
Country of Origin
China

Dimensions

Height
24 in
Overall Width
10-1/4 in
Depth
10-1/4 in

Details

Item
Outdoor Can
Container Shape
Square
Color
Brown
Material
Steel

Description

Stone panels are made out of reinforced resin material. It provides a maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for anchoring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.