Square Outdoor Can, Brown, Steel, 17-1/2 in

  • Mfr # 238241BN

  • Zoro # G208622414


product price:  $830.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Height
36 in
Overall Width
17-1/2 in
Material
Steel
Depth
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238241BN
Zoro #
G208622414
UPC #
707022013086
Country of Origin
China

Dimensions

Height
36 in
Overall Width
17-1/2 in
Depth
17-1/2 in

Details

Item
Outdoor Can
Container Shape
Square
Color
Brown
Material
Steel

Description

Stone panels are made out of reinforced resin material. It provides a maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for anchoring. Weather Urn conceals cigarette waste and features a piano hinge lid for easy cigarette butt disposal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.