Square Outdoor Can, Brown, Steel, 17-1/2 in

  • Mfr # 238243BN

  • Zoro # G508591526


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Height
32 in
Overall Width
17-1/2 in
Material
Steel
Depth
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238243BN
Zoro #
G508591526
UPC #
707022013123
Country of Origin
China

Dimensions

Height
32 in
Overall Width
17-1/2 in
Depth
17-1/2 in

Details

Item
Outdoor Can
Container Shape
Square
Color
Brown
Material
Steel

Description

Heavy steel frame construction
  • Fire safe stone panels
  • Maintenance and vandalism free finishRemovable sand urn top
  • Sands prevents fire sold separately
  • Includes leak-proof, fire resistant removable galvanized steel liner with handles
  • Includes fixed height feet for anchoring
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.