Square Outdoor Can, Gray, Steel, 10-1/4 in
- Mfr # 238240GY
- Zoro # G508622404
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Square
Height
28 in
Overall Width
10-1/4 in
Material
Steel
Depth
10-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 238240GY
- Zoro #
- G508622404
- UPC #
- 707022013079
- Country of Origin
- China
Dimensions
- Height
- 28 in
- Overall Width
- 10-1/4 in
- Depth
- 10-1/4 in
Details
- Item
- Outdoor Can
- Container Shape
- Square
- Color
- Gray
- Material
- Steel
Description
Stone panels are made out of reinforced resin material. It provides a maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for anchoring. Weather Urn conceals cigarette waste and features a piano hinge lid for easy cigarette butt disposal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.