Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Picnic Table, Black, Expanded Metal, 46 in

  • Mfr # 277151BK

  • Zoro # G211865709


product price: $1,055.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Tabletop Structural Material
Expanded Metal
Overall Length
46 in
Overall Width
81 in
Overall Height
29-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277151BK
Zoro #
G211865709
UPC #
707022030533
Country of Origin
China

Dimensions

Overall Length
46 in
Overall Width
81 in
Overall Height
29-1/2 in
Depth
81 in

Details

Shape
Square
Tabletop Structural Material
Expanded Metal
Tabletop Color
Black
Item
Picnic Table
Assembly
Unassembled

Description

46in Square Expanded Metal Picnic Table Black - 277151BK. Portable Metal Mesh Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Picnic Tables are made using heavy-gauge metal mesh with a black thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2inH. Benches measure 12inD x 16-1/2inH. Table top features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. Set screw included to hold umbrella pole in place. Umbrella base not required. 7 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.