Square Picnic Table, Green, Perforated Metal, 46 in L, 29-1/2 in H Overall

  • Mfr # 694551GN

  • Zoro # G111864970


product price:  $1,271.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Shape
Square
Tabletop Structural Material
Perforated Metal
Overall Length
46 in
Overall Width
81 in
Overall Height
29-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
694551GN
Zoro #
G111864970
UPC #
707022031486
Country of Origin
China

Dimensions

Overall Length
46 in
Overall Width
81 in
Overall Height
29-1/2 in
Depth
81 in

Details

Shape
Square
Tabletop Structural Material
Perforated Metal
Tabletop Color
Green
Item
Picnic Table
Assembly
Unassembled

Description

46in Square Perforated Picnic Table, Green - 694551GN. Portable Perforated Metal Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Picnic Tables are made using heavy-gauge perforated metal with a green thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2inH. Benches measure 12inD x 16-1/2inH. Table top features a 2in diameter opening to accept an umbrella with a pole of up to 1-1/2in diameter. Set screw included to hold umbrella pole in place. 14in under table clearance to allow an umbrella base. 7 Year Limited Warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.