Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Picnic Table W/ Backrests, Green, Expanded Metal, 46 in

  • Mfr # 695965GN

  • Zoro # G011865589


product price: $1,436.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Tabletop Structural Material
Expanded Metal
Overall Length
46 in
Overall Width
99 in
Overall Height
31-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695965GN
Zoro #
G011865589
UPC #
-
Country of Origin
China

Dimensions

Overall Length
46 in
Overall Width
99 in
Overall Height
31-3/4 in
Depth
98 in

Details

Shape
Square
Tabletop Structural Material
Expanded Metal
Tabletop Color
Green
Item
Picnic Table
Assembly
Unassembled

Description

Supports up to 2,000 lbs of evenly distributed weight. 1-1/2in dia. umbrella hole. Expanded metal design allows table to dry faster after rain or spills. Complete your outdoor spaces with the Global Industrial™ 46in Square Picnic Table with Backrests which offers comfortable bench-style seating. This commercial grade picnic table is ideal for parks, campus grounds, and similar outdoor fields. The portable table comes standard with an umbrella hole and is also available in other color finishes. Thermoplastic finish with powder-coated frame ensure lasting use through hot summer temperatures. 5-Year Limited Warranty. 1-5/8in O.D. all MIG welded frame with walk-through design. Thermoplastic finish with powder coated frame. All stainless steel hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.