Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Recycling/Trash Can with Waste Lid, 28 Gallon, Black

  • Mfr # 641614WBK

  • Zoro # G508620400


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Height
28 in
Overall Width
15 in
Material
Steel
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641614WBK
Zoro #
G508620400
UPC #
707022487023
Country of Origin
China

Dimensions

Height
28 in
Overall Width
15 in
Depth
15 in

Details

Container Shape
Square
Color
Black
Material
Steel

Description

he Global Industrial; Square Recycling/Trash Can with Waste Lid is lightweight yet durable to withstand indoor or outdoor use. Ideal for office complexes, stadiums, schools, and other large facilities. It has a sleek appearance and shape that slots easily beside like-models, allowing you to create multiple types of configurations for trash and recycling stations. This affordable, durable receptacle comes with a Recycle and Waste label allowing you to customize the can. This steel-made receptacle provides strong durability and is designed to prevent wear over time, dents, cracks, or warps in extreme temperatures. It is ideal for indoor or outdoor use in schools, businesses, and other high-traffic areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.