Shop GLOBAL INDUSTRIAL
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Square Wheelchair Accessible Picnic Table, Blue, Expanded Metal, 46 in L, 29-1/2 in H Overall
- Mfr # 695291BL
- Zoro # G911865061
product price:Â
$
1,011.99
/ea
Key Features
Shape
Square
Tabletop Structural Material
Expanded Metal
Overall Length
46 in
Overall Width
64 in
Overall Height
29-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695291BL
- Zoro #
- G911865061
- UPC #
- 707022033787
- Country of Origin
- China
- Shape
- Square
- Tabletop Structural Material
- Expanded Metal
- Tabletop Color
- Blue
- Item
- Wheelchair Accessible Picnic Table
- Assembly
- Unassembled
Dimensions
- Overall Length
- 46 in
- Overall Width
- 64 in
- Overall Height
- 29-1/2 in
- Depth
- 82 in
Description
These commercial outdoor picnic tables feature a 46in Square table with 3 bench seats allowing the 4th space to accommodate wheelchair seating. Handicap accessible picnic tables are made using 11 gauge expanded metal mesh with a thermoplastic coating on benches and table top. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are bevelled for safety. Table top features an opening to accept an umbrella pole of up to 1-1/2in diameter. Set screw included to hold umbrella pole in place. Umbrella base not required. Picnic tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. 7 Year Limited Warranty. Overall Dimensions: 82inL x 64inW x 30inH. Table top Dimensions: 46inL x 46inW x 30inH. Seat Dimensions each: 42-1/2inL x 11-1/2inW x 16-1/2inH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.