
Stackable Outdoor Dining Arm Chair, Black, 4PK
Mfr # 436985BK
Zoro # G811863662
product price: $760.99
/pk 4, $190.25/eaKey Features
Color
Black
Width
22-1/2 in
Height
34 in
Depth
22-1/4 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
436985BK
Zoro #
G811863662
UPC #
707022471503
Country of Origin
China
Dimensions
Width
22-1/2 in
Height
34 in
Depth
22-1/4 in
Details
Item
Dining Chair
Color
Black
Assembled/Unassembled
Assembled
Description
Powder-coated steel frame with polystyrene-resin top. Comes in a set of 4. Stackable chairs for quick space-saving storage. Got tables that need chairs? The Interion Set of 4 Stackable Outdoor Dining Arm Chairs in Black are here to help spring your plan into action. Use it to complete table sets for restaurants with outdoor dining areas, cafes, or school campus grounds. Each 4-legged industrial chair features a strong powder-coated steel frame and a durable polystyrene-resin top that is designed to withstand outdoor elements. Its sleek texture is durable and easy to clean after spills or inclement weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.