Stainless Steel Floor Standing Wet Wipe Dispenser, 31H

  • Mfr # 670238

  • Zoro # G609146649


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Dispenser Height
31
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670238
Zoro #
G609146649
UPC #
707022366441
Country of Origin
China

Dimensions

Dispenser Height
31

Details

Color
Silver
Material
304 Stainless Steel

Description

Integrated wide-opening waste bin provides users with convenient disposal of used wipes. Constructed from 304 stainless steel, dispenser can be placed both inside or outside, and won't rust or corrode. Full anti-smudge oleophobic coating ensures that the dispenser always looks its best after multiple uses. Top lid removes easily with two push buttons and reveals a base that can hold a full size 2XL roll of 800 wipes. Lid has a laser cut tri-star opening which wipes can be threaded through and used for tearing wipes at the perforation. Dispenser body easily tilts and slides off the weighted base, making cleaning and servicing the 4 gallon extra capacity waste bin quick and easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.