Stainless Steel Power Scissor Lift Table, 72" x 48", 3300 Lb Cap.

  • Mfr # 293262

  • Zoro # G822789999


product price:  $27,986.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
3300 lbs
Color
Silver
Material
Stainless Steel
Width
48 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293262
Zoro #
G822789999
UPC #
707022499064
Country of Origin
China

Dimensions

Width
48 in
Length
72 in

Details

Load Capacity
3300 lbs
Color
Silver
Material
Stainless Steel

Description

Need a lift table that can handle wash downs? Switch to the Global Industrial Stainless Steel Power Scissor Lift Table for a more efficient, ergonomic, and sanitary method for loading materials in your facility. This work platform is ideal for assembly work and material handling in foodservice and pharmaceutical industries where equipment requires sanitary wash downs. It is also suitable for material handling operations in wash down areas. The ergonomic scissor lift table features push-button controls to raise the elevating platform to a desired work height, allowing workers to retrieve materials without bending or leaning.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.