Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Safety Bollard, 4.5'' x 42''H

  • Mfr # 337328RSS

  • Zoro # G308826811


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Material
Type 304 Stainless Steel
Color
Silver
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337328RSS
Zoro #
G308826811
UPC #
707022433129
Country of Origin
India

Dimensions

Height
42 in

Details

Item
Safety Bollard
Material
Type 304 Stainless Steel
Color
Silver

Description

Corrosion resistant stainless steel safety guards are ideal for outdoor applications to help protect warehouse, parking and loading areas. Made using Type 304 stainless steel with a polished surface finish. Safety bollard protects doorways and corners. Bollards include a welded stainless steel top cap and are 4-1/2 diameter. Base plates on all models measure 8 x 8. Meets NSF/ANSI 51-2009 standard for use in non-food and splash zone environments within the food industry. Mounting kits sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.