Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Stainless Steel Solid Shelving, 48W x 24D x 74H
- Mfr # 235365
- Zoro # G608612602
product price:Â
$
1,064.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Overall Width
48 in
Overall Depth
24
Overall Height
74 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235365
- Zoro #
- G608612602
- UPC #
- 710552506348
- Country of Origin
- Taiwan, Province of China
- Color
- Stainless Steel
- Assembled/Unassembled
- Unassembled
- Finish
- Stainless Steel
- Shelving Frame Material
- Steel
- Shelving Type
- Starter Unit
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24
- Overall Height
- 74 in
Description
The shelves have a double walled shelf perimeter and raised shelf edges that prevent items from falling off. Leveling feet maintain stability on uneven surfaces. The easy to assemble stainless steel shelving unit adjusts without tools and aligns at 1 increments on numbered post. Type 304, 18 gauge stainless steel shelves and posts offer added rust and corrosion resistance. 600 lb. capacity. Starter Unit has 4 posts, 4 shelves and shelf clips.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.