Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Stem Casters, 2 5 Polyurethane, 2 with Brakes, 1200 Lb. Cap.

  • Mfr # CA5SBS

  • Zoro # G308620990


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Stem Casters
Wheel Width
1/1/2004
Wheel/Tread Material
12-Gauge Stainless Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5SBS
Zoro #
G308620990
UPC #
707022031240
Country of Origin
China

Dimensions

Wheel Width
1/1/2004

Details

Caster Stem Type
Stem Casters
Wheel/Tread Material
12-Gauge Stainless Steel
Color
Gray

Description

Set of 4 Stainless Steel Rig Casters, 2 with Brakes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.