Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Utility Sink With 10 Backsplash, 18x18x12 Deep

  • Mfr # 670456

  • Zoro # G608611384


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
42 in
Overall Length
24 in
Overall Width
24 in
Type
No Drainboards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670456
Zoro #
G608611384
UPC #
707022449038
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Length
24 in
Overall Width
24 in

Details

Material
Stainless Steel
Type
No Drainboards
Includes
No

Description

The ideal washing companion for a variety of jobsites and workstations, whether you need a reliable station for washing tools or an industrial sink for cleaning hands after a hard day's work. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Perfect for any commercial, educational, or industrial working space where tools need to be cleaned frequently. High backsplash design protects walls from water residue and damage. One-compartment sink features an 18 gauge stainless steel body with a 10 backsplash and 12 bowl depth. Galvanized steel legs with adjustable impact resistant plastic feet. 1-hole for deck mount faucet. Sink measures 24W x 24D x 42H. Easy assembly. NSF Listed. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.