Zoro Homepage

Stainless Steel Vertical Liquid Soap Dispenser, 1000 ml

  • Mfr # 640905

  • Zoro # G808825840


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Satin
Height
8-3/4 in
Width
5-1/2 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640905
Zoro #
G808825840
UPC #
707022322072
Country of Origin
China

Dimensions

Height
8-3/4 in
Width
5-1/2 in
Depth
5 in

Details

Material
Stainless Steel
Color
Satin

Description

Dispenser is constructed of durable stainless steel with a brushed finish. Sight window helps reduce maintenance. Mounts easily to the wall. Accepts liquid and lotion hand soaps. 1000 ml capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.