Zoro Homepage

Standard Double Toilet Tissue Dispenser, Two 5-1/4 Rolls, Plastic, Gray

  • Mfr # 640934

  • Zoro # G108620367


product price: $32.15
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640934
Zoro #
G108620367
UPC #
707022322669
Country of Origin
United States

Dimensions

Depth
5-3/4 in
Height
13 in
Width
6 in
Dispenser Depth
2.68 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
Gray

Description

Ideal for restrooms in offices, schools, healthcare facilities, and more. Standard Double Tissue Dispenser allows user to completely use one roll before transferring to the next. Durable plastic construction with translucent, smoke gray cover makes it easy to see when rolls need to be refilled. Standard double toilet paper dispenser features heavy-duty lock helps prevent theft and vandalism. Holds two 5-1/4 tissue rolls. Easy to install. Overall Dimensions: 6W X 5-3/4D X 13H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.