
Standard Duty Pallet Jack Truck 5500 Lb. Capacity, 21 x 48 Forks
Mfr # 989032
Zoro # G708826930
product price:Â $484.99
/eaKey Features
Overall Length
63 in
Material
Steel
Color
Red
Handle Type
General purpose
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
989032
Zoro #
G708826930
UPC #
707022407342
Country of Origin
China
Dimensions
Overall Length
63 in
Overall Width
21 in
Details
Material
Steel
Color
Red
Handle Type
General purpose
Assembled
Yes
Fork Style
Standard Forks
Description
Tapered forks feature entry rollers to ease pallet entry. Spring-loaded safety loop handle features a 3-function hand control operation raise, neutral and lower. Chrome pump piston features a dust cover to protect the hydraulics. Skid Jack features non-marking polyurethane steer and load wheels, and the frame has a scratch-resistant powder coat finish. Designed for use in 1 to 2 Shift operations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.