Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 24H

  • Mfr # 493773

  • Zoro # G708613455


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width (In.)
24 in
Depth (In.)
18
Height (In.)
24 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493773
Zoro #
G708613455
UPC #
714334075794
Country of Origin
Mexico

Dimensions

Width (In.)
24 in
Depth (In.)
18
Height (In.)
24 in

Details

Material
Steel
Color
Gray

Description

This durable machine table is equipped with a 14-gauge welded steel top and iron legs with center posts and stringer for added durability. Ideal for use in warehouses, garages, industrial, and commercial workspaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.