Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Steel Riser, 48inW x 10-1/2inD, Black

  • Mfr # 254740BK

  • Zoro # G411937879


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Depth
10-1/2 in
Material
Steel
Width
48 in
Color
Black
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254740BK
Zoro #
G411937879
UPC #
707022350570
Country of Origin
China

Dimensions

Depth
10-1/2 in
Width
48 in
Height
12 in

Details

Item
Riser
Material
Steel
Color
Black

Description

This riser adds space to any workbench. This steel riser comes with powder coat finish. The 2in high backstop prevents items from falling. There are mounting holes to allow easy work bench installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.