
Standing Height Workbench, 96 x 30in, Plastic Laminate Square Edge
Mfr # 318947
Zoro # G011865077
product price: $637.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black
Depth
30 in
Height
42 in
Width
96 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318947
Zoro #
G011865077
UPC #
707022033831
Country of Origin
China
Dimensions
Depth
30 in
Height
42 in
Width
96 in
Details
Color
Black
Item
Workbench
Workbench/Table Assembly
Unassembled
Description
This standing height workbench adds flexibility to your work area. The workbench is at a comfortable and ergonomic height for most workers and can be used with adjustable height workbench chairs for a healthy sit-stand workstation. The 1-5/8in thick high pressure plastic laminate-faced particle board core top gives you a smooth, easy to clean work surface. This bench is equipped with 6-115V duplex outlets on each side for convenient access to power for tools and computers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.